XtremeGrip® - 5 x 24", Yellow

Made in Alaska. Originally used for safety in the oil fields. Temperature range -40° to 93°C (-40° to 200°F).
  • 5 times tougher than ordinary grit tapes.
  • Steel studs shrug off oil, ice and snow.
  • Tough rubber with rust-resistant studs.
  • Adhesive back.
MODEL
NO.
SIZE MIL
(BASE/STUDS)
QTY./
CASE
PRICE PER CASE ADD TO
CART
1 2+
S-19964Y 5 x 24" 60/185 10 $366 $353 ADD
DIMENSIONS:
  • Steel Stud: 3/8" diameter

THICKNESS:
  • 1/16" (3/16" including tip of stud)

MATERIAL:
  • Polyurea (Durable rubber)

TEMPERATURE:
  • Application: Above -18 C (0 F)

FEATURES:
  • Pressure sensitive adhesive with removable paper liner.
  • Surface must be clean, dry & smooth before application.
  • Can be pressure washed and steam cleaned.
  • Stays flexible in Winter conditions.
  • Snow and ice will not bond to the surface.


SPECIFICATIONSMETRICIMPERIAL
SIZE13 x 61 cm5 x 24"
THICKNESS (BASE/STUDS)1.5/5 mm60/185 mil
S-19964Y -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/18/2018 07:54:17 AM; CNWEB3 -0-0/0.0-1