Split Key Rings - 2 14"

Multipurpose rings hold keys, attach tags and chains.
  • Open easily. Retains original shape.
  • Zinc-plated, spring-tempered steel. Corrosion resistant.
  • Made in the U.S.A.
MODEL
NO.
OUTSIDE
DIAMETER
WIRE
DIAMETER
QTY./
BAG
PRICE PER BAG ADD TO
CART
1 3+
S-19725 1/4" 0.105" 50 $44 $42  ADD
DIMENSIONS:
  • Inside Diameter: 2.01"
SPECIFICATIONSMETRICIMPERIAL
WIRE DIAMETER3 mm0.105"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
03/30/2020 02:29:45 PM; CNWEB3 -0-0/0.0-1