Split Key Rings - 1 12"

Multipurpose rings hold keys, attach tags and chains.
  • Open easily. Retains original shape.
  • Zinc-plated, spring-tempered steel. Corrosion resistant.
  • Made in the U.S.A.
MODEL
NO.
OUTSIDE
DIAMETER
WIRE
DIAMETER
QTY./
BAG
PRICE PER BAG ADD TO
CART
1 3+
S-19724 1/2" 0.105" 50 $29 $28  ADD
DIMENSIONS:
  • Diameter:
    • Outside (Actual): 1.64"
    • Inside: 1.39"
SPECIFICATIONSMETRICIMPERIAL
WIRE DIAMETER3 mm0.105"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
03/30/2020 12:30:04 PM; CNWEB4 -0-0/0.0-1