Split Key Rings - 34"

Multipurpose rings hold keys, attach tags and chains.
  • Open easily. Retains original shape.
  • Zinc-plated, spring-tempered steel. Corrosion resistant.
  • Made in the U.S.A.
MODEL
NO.
OUTSIDE
DIAMETER
WIRE
DIAMETER
QTY./
BAG
PRICE PER BAG ADD TO
CART
1 3+
S-19720 3/4" 0.064" 100 $23 $21  ADD
DIMENSIONS:
  • Diameter (Inside): 0.59"
SPECIFICATIONSMETRICIMPERIAL
WIRE DIAMETER2 mm0.064"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/03/2020 09:06:03 PM; CNWEB4 -0-0/0.0-1