3M 8932 Economy Strapping Tape - 3" x 60 yds

3M quality at an affordable price. For light duty bundling and reinforcing.
  • Sticks to corrugated, plastics and metals.
  • Resists moisture and abrasion.
  • Clear polypropylene backing reinforced with glass yarn filaments. Synthetic rubber/resin adhesive.
  • Use with 3M H123 Heavy Duty Tape Dispenser.
95 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12 ROLLS) ADD TO
CART
12 24 48 72 96+
S-19655 3" x 60 yds. 3.75 12 11 $16.10 $15.55 $14.80 $14.40 $14.00 ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 1/2"
MATERIAL:
  • Adhesive: Hot Melt
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: Minimum 15° C (60° F)
  • Performance: -34° to 60° C (-30° to 140° F)
FEATURES:
  • Filament runs along tape length (machine direction).
SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm x 55 M3" x 60 yds.
THICKNESS95 Microns3.75 mil
WEIGHT/CASE5 kg11 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
03/30/2020 11:13:47 AM; CNWEB4 -0-0/0.0-1