4-Digit T.D.G. Placard - UN 1789 Hydrochloric Acid, Adhesive Vinyl

Recommended for frequently transported hazardous materials by truck, rail or aircraft.
  • Strong, removable adhesive-backed vinyl.
  • Placard includes 4 digit UN #, hazard class graphic and corresponding class number.
  • Hazard Class 8.
MODEL
NO.
MATERIAL
DESCRIPTION
HAZARD
CLASS
UN # DESCRIPTION SIZE PRICE PER 100 ADD TO
CART
1 2+
S-19568V Hydrochloric Acid Corrosive 1789 Adhesive-
backed Vinyl
10 3/4 x 10 3/4" $85 $80 ADD
Ships next day from Uline Toronto
MATERIAL:
  • 3.2 mil Vinyl
  • 90# polycoated liner


SPECIFICATIONSMETRICIMPERIAL
SIZE27 x 27 cm10 3/4 x 10 3/4"
S-19568V -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/15/2019 07:48:20 PM; CNWEB3 -0-0/0.0-1