4-Digit T.D.G. Placard - UN 1075 Liquefied Petroleum Gas, Tagboard

Recommended for frequently transported hazardous materials by truck, rail or aircraft.
  • Flexible tagboard.
  • Placard includes 4 digit UN #, hazard class graphic and corresponding class number.
  • Hazard Class 2.
MODEL
NO.
MATERIAL
DESCRIPTION
HAZARD
CLASS
UN # DESCRIPTION SIZE PRICE PER 100 ADD TO
CART
1 2+
S-19561T Liquefied Petroleum Gas Flammable
Gas
1075 Poly-coated
Tagboard
10 3/4 x 10 3/4" $55 $50 ADD
THICKNESS:
  • Laminated Film: 2 mil

MATERIAL:
  • Semi-gloss
  • Ink: Water based

FEATURES:
  • UV inhibitors on printed side.
  • Back side is not laminated.


SPECIFICATIONSMETRICIMPERIAL
SIZE27 x 27 cm10 3/4 x 10 3/4"
S-19561T -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/16/2019 04:24:10 AM; CNWEB3 -0-0/0.0-1