3M 3313 Copper Foil Tape - 14" x 18 yds

Shields electronic circuits against interference.
  • For PC boards, cables, motors.
  • Conforms easily.
  • Excellent solderability.
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 6 12+
S-19395 1/4" x 18 yds. 3 24 $26 $25 $24 ADD
THICKNESS:
  • Foil: 1.4 mil, Total: 3 mil

MATERIAL:
  • Adhesive: Pressure sensitive acrylic

TEMPERATURE:
  • -40 to 121 C (-40 to 250 F)

FEATURES:
  • Conductive
  • Can be torn by hand.
  • Paper liner

RECYCLING:
  • Recyclable

SPECIFICATIONS:
  • UL Listed only


SPECIFICATIONSMETRICIMPERIAL
SIZE6 mm x 16 M1/4" x 18 yds.
THICKNESS76 Microns3 mil
S-19395 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
10/22/2018 07:01:32 PM; CNWEB4 -0-0/0.0-1