Flexible Drum Cover - 55 Gallon, Open Top, Clear

Protect bung heads from dust and debris.
  • Durable polyethylene.
  • For use with steel drums.
  • FDA compliant.
MODEL
NO.
DESCRIPTION MIL QTY./
CTN.
PRICE/CARTON ADD TO
CART
1 3+
S-19367C Open Top 40 25 $224 $212 ADD
DIMENSIONS:
  • Diameter: 25 3/8"

MATERIAL:
  • Vacuum formed LDPE (Low Density Polyethylene)

TEMPERATURE:
  • -29 to 79 C (-20 to 175 F)

COMPATIBILITY:
  • Not for plastic or fiber drums.

FEATURES:
  • UV screen
  • FDA compliant


SPECIFICATIONSMETRICIMPERIAL
THICKNESS1016 Micron40 mil
S-19367C -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/20/2018 02:09:25 AM; CNWEB4 -0-0/0.0-1