Standard Lid for 1 Quart Plastic Pail - Blue

Tear tab for tight, secure seal.
  • High density polyethylene construction.
  • FDA compliant.
  • Companion lid for use with S-19314 1 Quart Plastic Pails.
    Free Offer
    FREE H-1468 PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.
MODEL
NO.
FITS PAIL SIZES COLOR PRICE EACH (MIN. 5) ADD TO
CART
S-19315BLU 1 Quart Blue $.51 ADD
DIMENSIONS:
  • Outside Diameter: 4.95"
  • Height: 3/8"

THICKNESS:
  • 40 mil

STYLE:
  • Closure: Lid snaps onto pail
  • No rubber gasket included or available.

COMPATIBILITY:
  • Use with S-19314- 1 Qt pail only.


USAGE:
  • While made of FDA compliant resins, it is recommended to clean before first use.

SPECIFICATIONS:
  • FDA compliant for direct food contact.
  • Pails with lids are not airtight or leakproof, except when using Gamma Seal lids.
  • Not NSF Approved (National Sanitary Foundation)
  • Not sterile.
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.


SPECIFICATIONSMETRICIMPERIAL
S-19315BLU -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/18/2018 03:07:03 AM; CNWEB4 -0-0/0.0-1