Plastic Pail - 1 Quart, Natural

Safely store or ship your products in these durable pails.
  • High density polyethylene construction withstands temperatures up to 82°C (180°F).
  • Stackable with lid. Empty pails nest for storage.
  • FDA compliant.
  • Standard Lid sold separately.
    Free Offer
    FREE H-1468 PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.
MODEL
NO.
DESCRIPTION MIL COLOR PRICE EACH (MIN. 5) ADD TO
CART
5 10 50+
S-19314NAT 1 Quart 36 Natural $1.80 $1.65 $1.50 ADD
DIMENSIONS:
  • Height: 4 3/4"
    • With Lid: 4 7/8"
  • Outside Diameter:
    • Top: 5"
    • Bottom: 3.94"

TEMPERATURE:
  • Filled Container: -18 - 82 C (0 - 180 F)
  • Filling Container: 4 - 82 C (40 - 180 F)

CAPACITY:
  • Weight (Dry): Approximately 2 - 3 lbs
  • Overflow: 1.10 Quarts

APPEARANCE:
  • Does not have a handle.
  • Does not have measurement markings.


USAGE:
  • While made of FDA compliant resins, it is recommended to clean before first use.

SPECIFICATIONS:
  • FDA compliant for direct food contact.
  • Pails with lids are not airtight or leakproof, except when using Gamma Seal lids.
  • Not NSF Approved (National Sanitary Foundation)
  • Not sterile.
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.


SPECIFICATIONSMETRICIMPERIAL
S-19314NAT -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/23/2018 06:57:16 AM; CNWEB4 -0-0/0.0-1