Air Labels - "Contains Cryogenic Liquid", 3 x 4 14"

Complies with I.A.T.A. regulations when shipping cryogenic materials by air.
  • Semi-gloss paper with permanent adhesive and varnish.
MODEL
NO.
SIZE PRICE PER ROLL OF 500 ADD TO
CART
1 2 5 20+
S-19287 3 x 4 1/4" $21 $20 $19 $17 ADD
DIMENSIONS:
  • Core: 3"


SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 11 cm3 x 4 1/4"
S-19287 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/19/2018 10:09:36 PM; CNWEB3 -0-0/0.0-1