Ansell Pawgard® Cut Resistant Glove - Light Weight, Large

Chop meats, fruits and vegetables.
  • Meets FDA standards for food contact.
  • Comfortable, lightweight uncoated
    Dyneema®.
  • Extended cuffs protect wrist.
MODEL
NO.
DESCRIPTION ANSI LEVEL SIZE PRICE PER GLOVE ADD TO
CART
CUT ABRASION 1 3 6+
S-19247L Light Weight 4 3 Large $26 $25 $23 ADD
MATERIAL:
  • 13 gauge- Spectra & other high tech fibers.

APPEARANCE:
  • Overedge Color: Blue

SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Cut level: A4
    • Abrasion level: 3
  • Standard EN 388: 2540
    • Abrasion: 2
    • Cut: 5
    • Tear: 4
    • Puncture: 0


CLEANING INSTRUCTIONS:
  • Can be bleached.

FEATURES:
  • Sold each, not by the pair. 
  • Ambidextrous


SPECIFICATIONSMETRICIMPERIAL
S-19247L -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/17/2018 11:21:20 PM; CNWEB3 -0-0/0.0-1