Ansell HyFlex® 11-624 Dyneema® Cut Resistant Gloves - Small

Comfortable, breathable cut protection for general assembly workers.
  • The right gloves for glass handling and wiring.
  • Lightweight, ergonomic fit.
  • Exceptional precision, dexterity and flexibility.
  • Soft and cool for all-day protection.

    Measuring for Gloves
MIN. 3 PAIRS
MODEL
NO.
DESCRIPTION ANSI LEVEL SIZE QTY./
BOX
PRICE PER PAIR ADD TO
CART
CUT ABRASION 3 12 24+
S-19246S HyFlex® 11-624 2 5 Small 12 Pair $17 $15 $14 ADD
MATERIAL:
  • Latex free

THICKNESS:
  • 13 gauge

APPEARANCE:
  • Overedge Color: Red

SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Cut level: A2
    • Abrasion level: 5
  • Standard EN 388: 4342
    • Abrasion: 4
    • Cut: 3
    • Tear: 4
    • Puncture: 2


SPECIFICATIONSMETRICIMPERIAL
S-19246S -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/22/2018 01:07:30 PM; CNWEB3 -0-0/0.0-1