Ansell Lite 11-500 Coated Kevlar® Cut Resistant Gloves - Small

Foam nitrile coating improves grip, even in oily applications.
  • Comfortable, cut-resistant Kevlar®/ Spandex blend.
  • Protects against cuts.
  • 100% silicone and latex free.

    Measuring for Gloves
MIN. ORDER 3 PAIR
MODEL
NO.
DESCRIPTION ANSI LEVEL SIZE QTY./
CTN.
PRICE PER PAIR ADD TO
CART
CUT ABRASION 3 12 24+
S-19216-S Lite 11-500 2 3 Small 12 Pair $13 $12 $10 ADD
THICKNESS:
  • 15 gauge

APPEARANCE:
  • Overedge Color: Red

SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Cut level: A2
    • Abrasion level: 3
  • Standard EN 388: 3231
    • Abrasion: 3
    • Cut: 2
    • Tear: 3
    • Puncture: 1


SPECIFICATIONSMETRICIMPERIAL
S-19216-S -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/21/2018 05:37:15 AM; CNWEB3 -0-0/0.0-1