Ansell Lite 11-500 Coated Kevlar® Cut Resistant Gloves - Medium

Foam nitrile coating improves grip, even in oily applications.
  • Comfortable, cut-resistant Kevlar®/ Spandex blend.
  • Protects against cuts.
  • 100% silicone-free.

    Measuring for Gloves
MIN. ORDER 3 PAIR
MODEL
NO.
DESCRIPTION ANSI LEVEL SIZE QTY./
CTN.
PRICE PER PAIR ADD TO
CART
CUT ABRASION 3 12 24+
S-19216-M Lite 11-500 2 3 Medium 12 Pair $13 $12 $10 ADD
THICKNESS:
  • 15 gauge

MATERIAL:
  • Cuff contains natural rubber latex.

APPEARANCE:
  • Overedge Color: Yellow

SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Cut level: A2
    • Abrasion level: 3
  • Standard EN 388: 3231
    • Abrasion: 3
    • Cut: 2
    • Tear: 3
    • Puncture: 1


SPECIFICATIONSMETRICIMPERIAL
S-19216-M -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/22/2018 06:04:12 AM; CNWEB4 -0-0/0.0-1