Class 2 Breakaway Safety Vest - Orange

Class 2 Reflective - Meets Government Regulations

Tears away easily if caught on machinery to prevent injuries.
  • Breathable polyester mesh with hook and loop closure.
  • 2 inside pockets.

    Breakaway Vest

    Shoulder, front and side breakaway points.
Meets CSA Z97-2015 and ANSI 107-2015
MODEL
NO.
DESCRIPTION COLOR SIZE PRICE EACH ADD TO
CART
1 12 24+
S-19196O Breakaway Vest Orange One Size
Fits All
$35 $32 $30 ADD
MATERIAL:
  • Flame retardant

SPECIFICATIONS:
  • Exceeds minimum requirements for ANSI/ISEA 107-2004 & CSA Z96-02 for Level 2 specifications.


DIMENSIONS:
  • Pockets:
    • Inside: 6 x 6"


SPECIFICATIONSMETRICIMPERIAL
S-19196O -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/20/2018 02:09:51 AM; CNWEB3 -0-0/0.0-1