Chinese Take-Out Boxes - 2 Quart, Red

Creative packaging for food and party favors.
  • Convenient wire carrying handle.
  • FDA compliant.
MODEL
NO.
CAPACITY
(OZ.)
BOTTOM DIM.
L x W x H
QTY./
BNDL.
PRICE PER BUNDLE ADD TO
CART
1 5 10+
S-19121R 2 Quart (64 oz.) 1/2 x 3 1/2 x 5" 50 $58 $54 $50 ADD
DIMENSIONS:
  • Top: 5 3/4 x 4 7/8"

USAGE:
  • Handles: Inserted on long side of box.
  • Microwaveable


MATERIAL:
  • Poly coated interior (Not wax coated)

APPEARANCE:
  • Uline or Vendor name printed on the bottom.

SHIPPING:
  • Ships assembled


SPECIFICATIONSMETRICIMPERIAL
CAPACITY2 L2 Quart (64 oz.)
BOTTOM LENGTH x WIDTH x HEIGHT11 x 9 x 13 cm4 1/2 x 3 1/2 x 5"
S-19121R -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/17/2018 08:28:11 PM; CNWEB3 -0-0/0.0-1