Flood Lamps - 80 Watt, Clear

SYLVANIA®

Use for security and recessed can lighting.
E26 MEDIUM BASE
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE WATTS LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB ADD TO
CART
1 CASE 3+ CASES
S-19058 Halogen PAR38 80 1,545 Warm (2950K) 1,500 10 $13.25 $12.60 ADD
SPECIFICATIONS:
  • Volts: 120
  • Beam Angle: 25 degrees
  • Vendor ID: 80PAR38/HAL/S/NFL25 120V


TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens= Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2000K - 3000K: Soft white glow for calming atmosphere. (i.e. Candlelight)
    • 3100K - 4500K: Bright white glow. Good for tasks and office environment.
    • 4600K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best


SPECIFICATIONSMETRICIMPERIAL
S-19058 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/17/2019 11:25:37 PM; CNWEB3 -0-0/0.0-1