3M 8934 Economy Strapping Tape - 38" x 60 yds

Light duty. Bundles, reinforces and unitizes pallets.
  • Sticks to corrugated, plastics and metal.
  • Excellent abrasion, moisture and scuff resistance.
  • Clear polypropylene backing reinforced with glass yarn filaments. Synthetic rubber adhesive.
  • Use with 3M HB901 Tartan, 3M H-12 and 3M Deluxe Tape Dispensers.
100 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12) ADD TO
CART
12 24 48 72 96+
S-18906 3/8" x 60 yds. 4.0 96 12 $4.15 $3.90 $3.80 $3.30 $3.15 ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/4"
MATERIAL:
  • Adhesive: Hot Melt
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 16° C (60° F)
  • Performance: -34° to 60° C (-30° to 140° F)
FEATURES:
  • Filament runs along tape length (machine direction).
APPEARANCE:
  • Core: Tartan™
    • This is a 3M brand.
SPECIFICATIONSMETRICIMPERIAL
SIZE10 mm x 55 M3/8" x 60 yds.
THICKNESS102 Microns4.0 mil
WEIGHT/CASE5 kg12 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
07/13/2020 07:22:59 AM; CNWEB4 -0-0/0.0-1