3M 2393 High Performance Masking Tape - 3" x 60 yds

HIGH TEMPERATURE

Premium masking tape for automobiles, buses and trucks.
  • Adheres to metal and plastic.
  • Excellent holding power, resists lifting or curling.
  • Withstands temperatures up to 163°C (325°F) for 30 minutes.
  • Tan crepe paper backing with rubber adhesive.
28 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 6) ADD TO
CART
6 12 24 36+
S-18887 3" x 60 yds. 7.1 12 16 $83 $78 $73 $67 ADD
Ships next day from Uline Toronto
SHELF LIFE:
  • 12 months from date of shipment. 


SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm x 55 M3" x 60 yds.
THICKNESS180 Microns7.1 mil
WEIGHT/CASE7 kg16 lbs.
S-18887 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/18/2019 02:55:11 PM; CNWEB4 -0-0/0.0-1