3M 9629PC Double Coated Tape - 12" x 60 yds

Attach rating plates to appliances, electronics and medical devices.
  • Super quick stick to plastics and metals.
  • Solvent, chemical, water and UV resistant.
  • Resists temperatures up to 177°C (350°F).
  • Clear polyester film with acrylic adhesive and poly-coated kraft paper liner.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
2 16 36+
S-18882 1/2" x 60 yds. 4.0 3" 72 $26.00 $25.00 $24.00 ADD
Ships next day from Uline Toronto
SHELF LIFE:
  • 18 months
TEMPERATURE:
  • Performance:
    • Short Term (Minutes, Hours): Up to 177° C (350° F)
    • Long Term (Days, Weeks): Up to 93° C (200° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 55 M1/2" x 60 yds.
THICKNESS102 Microns4.0 mil
CORE SIZE8 cm3"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/23/2020 05:39:15 AM; CNWEB4 -0-0/0.0-1