3M 8810 Thermally Conductive Adhesive Transfer Tape - 2" x 36 yds

Prevent overheating of your computer.
  • Attach heat sinks/cooling devices with this pressure sensitive tape.
  • Adhesive bonds well to most surfaces.
  • White ceramic-filled acrylic polymer with silicone treated dual PET liner.

    3M 8810
UL 746A
MODEL
NO.
DESCRIPTION SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 2 4+
S-18879 3M 8810 2" x 36 yds. 10 3" 6 $435 $424 $412 ADD
Ships next day from Uline Toronto
SPECIFICATIONSMETRICIMPERIAL
SIZE51 mm x 33 M2" x 36 yds.
THICKNESS254 Microns10 mil
CORE SIZE8 cm3"
S-18879 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
02/18/2019 03:21:34 AM; CNWEB4 -0-0/0.0-1