3M 2080 Delicate Surface Masking Tape - 1 12" x 60 yds

DELICATE SURFACES

Protects wallpaper while painting trim.
  • Clean removal up to 60 days.
  • Conforms well around curves and irregular surfaces.
  • Withstands temperatures up to 38°C (100°F).
  • Blue crepe paper backing with acrylic adhesive.
19 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12) ADD TO
CART
12 36 72 144+
S-18875 1/2" x 60 yds. 3.8 24 12 $15.60 $15.00 $14.45 $13.25 ADD
Ships next day from Uline Toronto
SPECIFICATIONSMETRICIMPERIAL
SIZE38 mm x 55 M1 1/2" x 60 yds.
THICKNESS96 Microns3.8 mil
WEIGHT/CASE5 kg12 lbs.
S-18875 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
02/20/2019 05:27:44 AM; CNWEB4 -0-0/0.0-1