3M SJ6512 Bumpon - 12 x 750", Clear

Spacer protects and stabilizes cabinets, appliances and circuit boards.
  • Peel and stick - won't damage or stain.
  • Skid and abrasion resistant. Will not yellow, crack or harden over time.
  • Indoor use only. -35°C to 65°C (-30°F to 150°F).
  • Clear polyurethane with rubber adhesive.
MODEL
NO.
DESC. SIZE
W x H
COLOR SHAPE QTY./
CASE
PRICE PER CARTON ADD TO
CART
1 3+
S-18856 3M SJ6512 1/2 x 7/50" Clear Flat Top 5,000 $485 $458 ADD
Ships next day from Uline Toronto
SHELF LIFE:
  • 18 months from date of manufacture

TEMPERATURE:
  • Performance: 4 - 52 C (40 - 125 F)

INSTRUCTIONS:
  • For maximum adhesion, surfaces must be dry & free of contaminants.
  • Firm pressure during application will increase adhesive contact & bond strength.
  • Bond reaches maximum strength approx 72 hrs after application.


SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT13 x 4 mm1/2 x 7/50"
S-18856 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
03/22/2019 05:52:36 AM; CNWEB3 -0-0/0.0-1