3M 2214 General Purpose Masking Tape - 12" x 60 yds

Light duty tape for holding, sealing and bundling.
  • Withstands temperatures to 66°C (150°F) for 30 minutes.
  • Natural crepe paper backing with rubber adhesive.
20 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12) ADD TO
CART
12 36 72 144+
S-18844 1/2" x 60 yds. 5.3 72 12 $3.10 $3.00 $2.85 $2.75  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 1 year from date of manufacture.
TEMPERATURE:
  • Application: 18 - 29 C (65 - 85 F)
USAGE:
  • Outdoor Exposure: Not recommended
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 55 M1/2" x 60 yds.
THICKNESS135 Microns5.3 mil
WEIGHT/CASE5 kg12 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
05/27/2020 03:09:33 AM; CNWEB3 -0-0/0.0-1