MLB Classic Polo Shirt - Minnesota Twins, Large

Display your team spirit in style with this classic cut polo shirt.
  • Lightweight and breathable.
  • 100% polyester.
  • Embroidered team logo.

    FREE OFFER
    Free upon request with any
    Uline order of $300 or more.
Styles may vary.
MODEL
NO.
DESCRIPTION MLB TEAM SIZE PRICE
EACH
ADD TO
CART
S-18831MIN-L MLB Classic Polo Shirt Minnesota Twins Large $66 ADD
SIZE:
  • Chest: 42 - 44"
  • Waist: 36 - 38"


SPECIFICATIONSMETRICIMPERIAL
S-18831MIN-L -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/20/2018 09:51:33 AM; CNWEB4 -0-0/0.0-1