CSA Class 2 Standard Safety Vest with Pockets - Orange

Class 2 Reflective - Meets Government Regulations

Recommended for highways, utility and emergency work.
  • Durable flame-retardant polyester.
  • Hook-and-loop closure.
  • 4 outside pockets.
  • Machine washable.
MODEL
NO.
DESCRIPTION SIZE COLOR PRICE EACH (MIN. 2) ADD TO
CART
2 25 50+
S-18825O CSA Standard Safety Vest w/ Pockets One Size Fits Most Orange $23 $21 $19 ADD
DIMENSIONS:
  • Pockets:
    • Top: 5 x 6"
    • Bottom: 7 x 10"

SIZE:
  • Chest: 45 - 53"


SPECIFICATIONSMETRICIMPERIAL
S-18825O -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/20/2018 10:35:35 PM; CNWEB3 -0-0/0.0-1