3M 4945 VHB Double-Sided Foam Tape - 2" x 36 yds

45 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Bonds vinyl trim and prepainted signs on trucks and trailers.
  • Temperature range is -40°C to 95°C (–40°F to
    200°F).
  • Dampens noise, shock and vibration.
  • Resists moisture, UV, solvents and plasticizers – won't loosen or degrade adhesive. Indoor/outdoor.
  • White acrylic foam with acrylic adhesive; Kraft paper liner.
UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-18787 2" x 36 yds. 140 lbs. 45 6 $446 $429 $408 ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 15° - 38° C (60° - 100° F)
  • Performance:
    • Short Term (Minutes, Hours): Up to 149° C (300° F)
    • Long Term (Days, Weeks): Up to 93° C (200° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE51 mm x 33 M2" x 36 yds.
THICKNESS1143 Microns45 mil
TENSILE STRENGTH97 N/sq. cm140 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
07/12/2020 06:34:10 PM; CNWEB3 -0-0/0.0-1