3M 2526 Masking Tape - 2" x 60 yds

Excellent holding power for textile fabric and natural fibers.
  • For temporary repairs on burlap bags, hems on curtains and drapes and tabbing bolts of fabric.
  • Resists moist conditions.
  • Withstands bake cycle to 149°C (300°F) for 1 hour.
  • White flatback paper with rubber adhesive.
50 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL ADD TO
CART
6 12 24 36+
S-18779 2" x 60 yds. 9.8 24 29 $56.00 $55.00 $53.00 $52.00 ADD
Ships next day from Uline Toronto
SHELF LIFE:
  • 12 months from date of shipment. 

FEATURES:
  • Clean removal


SPECIFICATIONSMETRICIMPERIAL
SIZE51 mm x 55 M2" x 60 yds.
THICKNESS249 Microns9.8 mil
WEIGHT/CASE13 kg29 lbs.
S-18779 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
03/20/2019 12:10:42 AM; CNWEB4 -0-0/0.0-1