3M 465 Adhesive Transfer Tape Hand Rolls - 4" x 60 yds

FOR SMOOTH SURFACES

Attach validation labels and parking permits on car windows
  • Light industrial use. Excellent adhesion to papers and plastics.
  • 60 lb. densified kraft liner - Excellent for rotary and steel rule die cutting.

    Adhesive Transfer Tape
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 2 4+
S-18771 4" x 60 yds. 2.0 3" 8 $124 $118 $114 ADD
Ships next day from Uline Toronto
SHELF LIFE:
  • 24 months from date of manufacture

TEMPERATURE:
  • Application: 21 - 38 C (70 - 100 F)
  • Performance:
    • Short Term (Minutes, Hours): Up to 121 C (250 F)
    • Long Term (Days, Weeks): Up to 82 C (180 F)

SPECIFICATIONS:
  • UV Resistance: Excellent


SPECIFICATIONSMETRICIMPERIAL
SIZE10 cm x 55 M4" x 60 yds.
THICKNESS51 Microns2.0 mil
CORE SIZE8 cm3"
S-18771 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
12/14/2018 09:26:14 PM; CNWEB4 -0-0/0.0-1