3M SJ3571 Scotchmate Tape Strips - Loop, White, 1" x 150'

INDOOR/OUTDOOR

Attach accessories to vehicles or industrial equipment.
  • High performance acrylic adhesive. UV resistant for outdoor use.
  • Hook and loop must be used in combination.
  • Compatible Hook sold separately.
MODEL
NO.
DESCRIPTION MATERIAL COLOR SIZE PRICE EACH ADD TO
CART
1 3+
S-18696 3M SJ3571 Loop White 1" x 150' $293 $272 ADD
Ships next day from Uline Toronto
SHELF LIFE:
  • 24 months

TEMPERATURE:
  • Maximum Operating: 93 C (200 F)


SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 46 M1" x 150'
S-18696 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/19/2019 04:37:34 PM; CNWEB3 -0-0/0.0-1