Dixie® Paper Cold Cups - 12 oz

Sturdy paper cups for breakrooms, cafés.
  • Easy to grip. Won't slip.
  • Broad bottom reduces tip-overs.
  • Poly coated to prevent leaks.
MODEL
NO.
STYLE SIZE DESCRIPTION QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5+
S-18489 Pathways 12 oz. Poly Coated 1,200 $142 $135 $129  ADD
DIMENSIONS:
  • Height: 4"
  • Diameter:
    • Top: 3 3/8"
    • Bottom: 2 1/8"
COMPATIBILITY:
  • Works with:
    • H-3196 Stainless Steel Paper Cup Dispenser
    • H-5792- 3 Tier Cup Dispenser
    • H-5793- 4 Tier Cup Dispenser
PACKAGING:
  • 24 Sleeves; 50 Cups per sleeve.
USAGE:
  • Only for cold liquids.
SPECIFICATIONSMETRICIMPERIAL
SIZE355 ml12 oz.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
07/05/2020 06:34:56 AM; CNWEB3 -0-0/0.0-1