Spray Bottles - 24 oz, Red

Color code your cleaners.
  • Gripper neck.
  • Recommended for industrial, janitorial and household use.
  • Standard white nozzle included.

Option is unavailable; the next option is selected
MODEL
NO.
SIZE OUTPUT
(mL)
BOTTLES/
CASE
PRICE PER BOTTLE SIZE IN STOCK
SHIPS TODAY
6 12+
S-18404R 24 oz. .9 6 $2.70 $2.40  ADD
DIMENSIONS:
  • Overall (with Nozzle): 2 1/16 x 4 1/4 x 12 3/4" (D x W x H)
SIZE:
  • Neck Finish: 28/400
MATERIAL:
  • Bottle: HDPE (High Density Polyethylene)
  • Spray Nozzle and Cap: Polypropylene
  • Dip Tube: LDPE (Low Density Polyethylene)
USAGE:
  • Standard nozzles are not leakproof.
    • Leakproof Nozzle: S-17986 Deluxe Replacement Nozzle
SPECIFICATIONS:
  • BPA free
  • Not FDA Compliant.
PARTS:
  • Replacement Nozzle: S-15861
    • 32 oz nozzle has a longer tube and works better in this bottle.
SPECIFICATIONSMETRICIMPERIAL
SIZE710 ml24 oz.
OUTPUT.9 ml.9 ml
ACCESSORIES:
  • S-15861W Standard Replacement Nozzle - 32 oz, White
  • S-17980 Polypropylene Caps - 28/400, White
  • S-18080 Polypropylene Caps - 28/400, Black
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
02/24/2021 08:33:40 PM; CNWEB5 -0-0/0.0-1