Ready To Mail Insulated Mailers - 9 x 11"

Keep chocolates, medicines and perishables cold during transport.
  • Thick padded mailers cushion and insulate up to 36 hours.
  • 1" thick recycled cotton. 100% recyclable and biodegradable. Dual closure with internal and external self-seal strips.
MODEL
NO.
OUTSIDE DIMENSIONS
W x L
QTY./
CASE
PRICE PER CASE ADD TO
CART
1 3 5+
S-18308 9 x 11" 25 $146 $136 $126 ADD
DIMENSIONS:
  • Inside: 7 x 9"

MATERIAL:
  • Filler: Blend of cotton fibers, absorbent powder, and anti-microbial powder.

USAGE:
  • No guarantee on how long items will stay cold. Varies based on application and environmental conditions.


SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH23 x 28 cm9 x 11"
S-18308 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/18/2018 08:21:23 PM; CNWEB3 -0-0/0.0-1