Deluxe PVC Long Rain Coat - Large

Work in the rain! Double-coated PVC over polyester with air vents.
  • Flame and chemical resistant.
  • Used by refineries and utility workers.
  • Withstands tears and punctures.
  • Two pockets.
  • Deluxe Rain Hood sold separately.
  • Sizing Chart.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE PRICE EACH SIZE IN STOCK
SHIPS TODAY
1 6 12+
S-18130L Long Coat Large $38 $37 $36  ADD
Meets ASTM D6413
SIZE:
  • Chest: 44 - 46"
  • Length:
    • Body: 48"
    • Sleeve: 34 1/2
MATERIAL: 
  • .27 MM PVC on Polyester Scrim
SPECIFICATIONS: 
  • Flame Resistant Test Method: ASTM D6413
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/25/2021 08:49:41 PM; CNWEB5 -0-0/0.0-1