Deluxe PVC Rain Pants - Large

Work in the rain! Double-coated PVC over polyester with air vents.
  • Flame and chemical resistant.
  • Used by refineries and utility workers.
  • Withstands tears and punctures.
  • Adjustable waist, ankle snaps.
  • Sizing Chart.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE PRICE EACH SIZE IN STOCK
SHIPS TODAY
1 6 12+
S-18129L Pants Large $22 $20 $19  ADD
Meets ASTM D6413
SIZE:
  • Inseam: 30"
  • Waist: 40 - 42"
STYLE:
  • Plain front
MATERIAL: 
  • .27 MM PVC on Polyester Scrim
SPECIFICATIONS: 
  • Flame Resistant Test Method: ASTM D6413
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/27/2021 05:54:05 PM; CNWEB4 -0-0/0.0-1