Deluxe Rain Jacket - XL

Work in the rain! Double-coated PVC over polyester with air vents.
  • Withstands tears and punctures.
  • Flame and chemical resistant.
  • Snaps for wrist and hood.
  • S-18131 hood sold separately.
  • Sizing Chart.
MODEL
NO.
DESCRIPTION SIZE PRICE EACH ADD TO
CART
1 6 12+
S-18127X Jacket XL $22 $21 $19 ADD
SIZE:
  • Chest: 48-50"
  • Length:
    • Body: 31"
    • Sleeve: 35"


SPECIFICATIONSMETRICIMPERIAL
S-18127X -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/23/2018 12:52:27 AM; CNWEB3 -0-0/0.0-1