Clear Boston Round Glass Bottles - 8 oz

Store and pour chemicals and medicines.
  • Narrow mouth for precision pouring.
  • Maximum product visibility.
  • FDA compliant.
  • Phenolic black caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
COLOR QTY./
CASE
PRICE PER BOTTLE ADD TO
CART
1 CASE 3+ CASES
S-18030 8 oz. 5/8" 24/400 Clear 12 $1.80 $1.60  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 1"
    • Height: 7/16"
COMPATIBILITY:
  • Shrink Bands:
    • 1" Clear, Perf: S-12227
    • 1" Clear, Non-Perf: S-12218
    • Black: S-17667
    • Safety: S-16283
MATERIAL:
  • Cap: Pulp and vinyl liner
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean before first use.
SPECIFICATIONSMETRICIMPERIAL
SIZE237 ml8 oz.
OPENING DIAMETER16 mm5/8"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
03/28/2020 09:53:09 PM; CNWEB4 -0-0/0.0-1