Li'l Bucket - 3 x 3"

Totally eye-catching party favor.
  • Clear polyethylene sides with tin top.
  • Easy-to-carry handle.
  • FDA compliant.
MODEL
NO.
SIZE
DIAM. x H
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10+
S-17991 3 x 3" 6 $20 $19 $18  ADD
DIMENSIONS:
  • Usable: 2 7/8 x 2 7/8"
CAPACITY:
  • 11 oz (5/8 lb)
THICKNESS:
  • .4 mm
MATERIAL:
  • Handle: Stainless
SPECIFICATIONSMETRICIMPERIAL
DIAMETER x HEIGHT8 x 8 cm3 x 3"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/26/2021 10:37:43 PM; CNWEB3 -0-0/0.0-1