Plastic Pail - 1 Gallon, Yellow

Safely store or ship your products in these durable pails.
  • High density polyethylene construction withstands temperatures up to 82°C (180°F).
  • Stackable with lid. Empty pails nest for storage.
  • FDA compliant.
  • Standard Lid sold separately.
    Free Offer
    FREE H-1468 PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.
MODEL
NO.
DESCRIPTION MIL COLOR PRICE EACH (MIN. 5) ADD TO
CART
5 10 50+
S-17943Y 1 Gallon Pail 50 Yellow $3.75 $3.50 $3.20 ADD
DIMENSIONS:
  • Height: 7 5/8"
    • With Lid: 7 7/8"
  • Outside Diameter:
    • Top: 7 3/8"
    • Bottom: 6 1/4"

TEMPERATURE:
  • Filled Container: 4 - 82 C (40 - 180 F)
  • Filling Container: 4 - 82 C (40 - 180 F)

CAPACITY:
  • Weight (Dry): Approximately 7 - 8 lbs
  • Overflow: 1.12 Gallons
  • US Gallon

APPEARANCE:
  • Does not have measurement markings.


MATERIAL:
  • Pails with Metal Handles: Handle is galvanized steel.

RECYCLING:
  • Recycled Content: 0%

USAGE:
  • While made of FDA compliant resins, it is recommended to clean before first use.
  • Pails with lids are not airtight or leakproof, except when using Gamma Seal lids.

SPECIFICATIONS:
  • FDA compliant for direct food contact.
  • Non-sterile
  • Not:
    • NSF Approved (National Sanitary Foundation)
    • UN rated.
    • UV rated.
    • DOT Approved.


SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION4 L Pail1 gal. Pail
THICKNESS1270 Micron50 mil
S-17943Y -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/21/2018 03:07:23 AM; CNWEB3 -0-0/0.0-1