Plastic Pail with Plastic Handle - 1 Gallon, Natural

Safely store or ship your products in these durable pails.
  • High density polyethylene construction withstands temperatures up to 82°C (180°F).
  • Stackable with lid. Empty pails nest for storage.
  • FDA compliant.
  • Lids sold separately.
    Free Offer
    FREE PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION MIL PRICE EACH (MIN. 5) COLOR IN STOCK
SHIPS TODAY
5 10 50+
S-17943NAT 1 Gallon Pail 50 $3.85 $3.60 $3.30  ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Height With Lid: 7 7/8"
TEMPERATURE:
  • Filled Container: 4° - 82° C (40° - 180° F)
  • Filling Container: 4° - 82° C (40° - 180° F)
CAPACITY:
  • Maximum Stack: 6 pails high, 12 lbs each
  • US Gallon
APPEARANCE:
  • Not opaque
  • Does not have measurement markings.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION4 L Pail1 gal. Pail
THICKNESS1,270 Micron50 Mil
ACCESSORIES:
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/16/2021 06:21:55 PM; CNWEB5 -0-0/0.0-1