Repositionable Adhesive Foam Core Board - 11 x 14", White, 316" thick

Cold mount artwork with easy peel-'n-stick adhesive.
  • Initially repositionable with low-tack adhesive.
  • Stiff 3/16" thick clay-coated foam board.
  • Lightweight, yet strong. Cuts easily.
  • Resists warping.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEETS/
CTN.
PRICE PER SHEET LBS./
CTN.
ADD TO
CART
1 CTN. 2 CTNS. 4+ CTNS.
S-17712 11 x 14" 3/16" 25 $4.20 $3.85 $3.45 4 sheets ADD
APPEARANCE:
  • White on both sides.


MATERIAL:
  • Adhesive: Initially repositionable. Will become permanent.

RECYCLING:
  • Not recyclable.
  • Recycled Content: 0%

USAGE:
  • Store flat to avoid warping.

SPECIFICATIONS:
  • Not acid free.


SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH28 x 36 cm11 x 14"
THICKNESS5 mm3/16"
WEIGHT/CARTON2 kg4 lbs.
S-17712 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/21/2019 06:02:28 AM; CNWEB3 -0-0/0.0-1