35 x 62 12 x 5" 500 lb Double Wall Deluxe Artwork Shipper

Protection for your most valuable artwork.
  • Heavy duty plastic-lined top and bottom prevent punctures.
  • Artwork floats between thick, soft foam pillows.
  • Foam is removable.
MODEL
NO.
INSIDE DIMENSIONS
W x L x H
FITS MAX
FRAME SIZE
TEST PRICE PER BOX ADD TO
CART
1 5 10+
S-17585 35 x 62 1/2 x 5" 32 x 59 x 4" 500# DW OVERSTOCK SALE!  $149
Regular Price $282
   Terms of Sale
  ADD
SHIPS VIA MOTOR FREIGHT
FEATURES:
  • Middle Foam Layer: Perforated foam squares pull out to match artwork size.
  • Perforated foam must surround all 4 sides of artwork frame for complete protection.
  • Foam is removable.
SPECIFICATIONS:
  • Meets ASTM D5118.
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH x HEIGHT89 x 159 x 13 cm35 x 62 1/2 x 5"
FITS MAX FRAME SIZE81 x 150 x 10 cm32 x 59 x 4"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
11/17/2019 06:52:47 AM; CNWEB3 -0-0/0.0-1