Air Labels - "Radioactive Material, Excepted Package",
4 38 x 3 14"

Use when shipping smoke detectors, diving watches, chemotherapy medications or other minimally radioactive items.
  • Items must meet all requirements of Excepted Packages.
  • Designed in accordance with IATA regulations.
  • Indicate appropriate UN number in space provided.
  • Gloss paper with permanent adhesive.
MODEL
NO.
SIZE PRICE PER ROLL OF 500 ADD TO
CART
1 2 5 20+
S-17530 3/8 x 3 1/4" OVERSTOCK SALE!  $10
Regular Price $29
   Terms of Sale
 ADD
DIMENSIONS:
  • Core: 3"
STYLE:
  • Die cut
MATERIAL:
  • Adhesive: Acrylic
SPECIFICATIONSMETRICIMPERIAL
SIZE11 x 8 cm4 3/8 x 3 1/4"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
05/29/2020 09:15:30 AM; CNWEB3 -0-0/0.0-1