3M 226 Masking Tape - 2" x 60 yds

SOLVENT RESISTANT

Outdoor tape for metal surfaces.
  • Masks aircraft during paint stripping and refinishing.
  • Removes clean for up to 90 days.
  • Solvent, UV and moisture resistant.
  • Withstands temperatures up to 121°C (250°F) for 30 minutes.
  • Black polyethylene/saturated crepe paper backing with rubber adhesive.
30 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL ADD TO
CART
1 6 12 24+
S-17519 2" x 60 yds. 10 24 37 $198 $192 $186 $181 ADD
Ships next day from Uline Toronto
SHELF LIFE:
  • 1 year from date of manufacture


SPECIFICATIONSMETRICIMPERIAL
SIZE51 mm x 55 M2" x 60 yds.
THICKNESS254 Microns10 mil
WEIGHT/CASE17 kg37 lbs.
S-17519 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
08/19/2018 03:57:24 PM; CNWEB3 -0-0/0.0-1