3M 5180 PTFE Film Tape - 1" x 36 yds

Wrap printing rollers in industrial equipment to prevent ink buildup.
  • Conforms to uneven or irregular surfaces.
  • Excellent chemical resistance.
  • Handles temperatures from –54°C to 260°C (–65°F to 500°F).
  • Gray PTFE film with silicone adhesive.
30 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-17514 1" x 36 yds. 3.5 36 $114 $107 $103 ADD
Ships next day from Uline Toronto
MATERIAL:
  • Backing: Skived PTFE

SHELF LIFE:
  • 24 months from date of manufacture.


SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 33 M1" x 36 yds.
THICKNESS89 Microns3.5 mil
S-17514 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
08/17/2018 07:26:31 PM; CNWEB4 -0-0/0.0-1