Ball® Canning Jars - 16 oz

Preserve your fruits, vegetables and sauces in these glass jars.
  • Like grandma used to use. For country stores and home canning.
  • Tin plated, vacuum seal lid keeps foods fresh.
  • Withstands temperatures up to 121°C (250°F).
  • FDA compliant.

    Includes Lids and Bands
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAPACITY OPENING
(INNER DIAM.)
QTY./
CASE
PRICE PER JAR ADD TO
CART
1 CASE 3+ CASES
S-17491 Pint 16 oz. 1/2" 12 $1.75 $1.60 ADD
DIMENSIONS:
  • Height:
    • With Lid: 5 1/8"
    • Without Lid: 5"
  • Opening Diameter: 2 3/4"

TEMPERATURE:
  • Withstands sudden 32º C (90º F) temperature change.

COMPATIBILITY: 
  • Shrink Bands:
    • 1" Clear, Perf: S-12234
    • 1" Clear, Non-Perf: S-12225
    • 2" Clear, Perf: S-18629
    • Safety: S-16289

FEATURES:
  • Not freezer safe.
  • Graduated markings (cups, oz, mL)


USAGE:
  • While made of FDA compliant materials, it is recommended to clean before first use.

SPECIFICATIONS:
  • BPA Free


SPECIFICATIONSMETRICIMPERIAL
SIZE473 mlPint
CAPACITY473 ml16 oz.
OPENING (INNER DIAMETER)64 mm2 1/2"
ACCESSORIES:
  • S-17493 Canning Jar Lids - Regular Mouth
  • S-17494 Canning Jar Lids with Bands - Regular Mouth
  • S-18943 13 3/8 x 10 x 5 3/8" Canning Jar Boxes
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
08/24/2019 07:26:34 PM; CNWEB4 -0-0/0.0-1