3M 4622 VHB Double-Sided Foam Tape - 1" x 36 yds

45 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Attach supports to truck and trailer roofs. Adheres to metal, glass and plastic.
  • Soft conformable foam molds to irregular surfaces.
  • Temperature range is -40°C to 95°C (-40°F to 200°F).
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • White acrylic foam with acrylic adhesive; green polyethylene liner.
UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-17459 1" x 36 yds. 70 lbs. 45 9 $114 $110 $105 ADD
Ships next day from Uline Toronto
SHELF LIFE:
  • 24 months from date of manufacture.


SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 33 M1" x 36 yds.
THICKNESS1143 Microns45 mil
TENSILE STRENGTH48 N/sq. cm70 lbs.
S-17459 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/16/2019 12:33:45 PM; CNWEB3 -0-0/0.0-1