3M 401M Double-Sided Masking Tape - 12" x 36 yds

Instantly bonds to rubber, metal, glass, and plastics.
  • Use for laminating, splicing and temporary attaching.
  • Resists temperatures to 82°C (180°F) for 30 minutes.
  • Off-white paper tape with smooth rubber adhesive and green plaid liner.
3" CORE
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 2 ROLLS) CASE
PRICE
ADD TO
CART
2 12+
S-17441 1/2" x 36 yds. 9.0 72 $30.00 $29.00 $1,944 ADD
Ships next day from Uline Toronto
TEMPERATURE:
  • Performance: 66 C (150 F)


SHELF LIFE:
  • 18 months from date of manufacture

SPECIFICATIONS:
  • Solvent Resistance: Medium
  • UV Resistance: Good


SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 33 M1/2" x 36 yds.
THICKNESS229 Microns9.0 mil
S-17441 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/17/2019 07:03:34 AM; CNWEB3 -0-0/0.0-1